- Fill Diameter: 0.014"
- Bristle Material: Nylon
- Stem Material: Stainless Steel
- Stem Style: Single Stem
- Spiral Style: Single Spiral
Milwaukee Dustless 42"L Tube Cleaning Brush w/ 3/4" Dia. Nylon Brush & Stainless Steel Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Single spiral, single-stem Nylon, with ring handle.
PRICE
$195.00 Sold in packages of 12 / $16.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 3/4 in |
| Diameter | 3/4 in |
| Handle Length | 37-1/2" |
Product Details
| Handle Material | Stainless Steel |
| Material | Nylon, Steel |
| Package Quantity | 12 |
| Description | Nylon Tube Cleaning Brush and Stainless Steel Handle |
| Color | Black |
| Manufacturers Part Number | 556220 |
| Brand | Milwaukee Dustless |
| Bristle Material | Nylon |