Features:
- Fill Material: Stainless Steel
- Trim: 3/4"
- Block Material: Wood
- Block Length: 4-1/4"
- Block Width: 2-1/2"
- Fill Diameter: 0.005"
- Rows: 14 X 16
- Brush Face Length: 3-7/8"
- Brush Face Width: 2-1/4"
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 2-1/2 in |
| Bristle Length | 3/4 in |
Product Details
| Style | Filament Block |
| Type | Block Brush |
| Material | Wood |
| Package Quantity | 12 |
| Description | Dustless Long Fine Filament Block Brush with Medium-Duty SSl Bristle |
| Color | Gray |
| Manufacturers Part Number | 578104 |
| Brand | Milwaukee Dustless |
| Bristle Material | Steel |