Rack guard specifications:
Bluff 42" Rack Guard, RG42D, Double End, Black
Write a Review
|
Questions & Answers (0)
Product Description
A common problem that is easily solved: a simple and inexpensive way to absorb forklift truck impact that can damage pallet rack uprights and valuable product. Bluff Manufacturing's rack guard can prevent or lessen that damage and add a bright color warning to row ends or aisles. Before your rack and stored items become damaged, make a small investment that will make a big difference.
Rack guard specifications:
Heavy-duty design Wrap-around feature protects rack from both front and aisle damage Bolts to floor for extra stability Powder coat finish
Rack guard specifications:
PRICE
$259.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 8-7/8 in |
| Height | 12 in |
| Weight | 75 lbs |
| Thickness | 3/8 in |
Product Details
| Assembly Required | No |
| Mounting Orientation | Double End |
| Color | Black |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RG42D-BLK |
| Mounting Style | Bolt On |
| Fits | 6"W Rack Post |
| Brand | Bluff Manufacturing |