Snap On Column Protector 24"H for Steel King SK2000 Upright Frames
Write a Review
|
Questions & Answers (0)
Product Description
Snap-On Structural Rack Guard - 24"
This 3"W x 3"D x 24"H Steel King Snap-Guard is an adjustable column protector for boltless rack that protects SK2000 upright rack column from forklift damage. Snap-Guard is constructed of structural angle and features an exclusive four-rivet connection that automatically locks into the upright column. Adjustable, removable, and flexible, the Snap-Guard can be used to protect each storage level. A great after-market addition to any pallet rack installation. Easy after-market add-on, Four-rivet snap-on connection, Auto-engaging safety lock, Adjustable in 2" increments, Remove and adjust tool available.
This 3"W x 3"D x 24"H Steel King Snap-Guard is an adjustable column protector for boltless rack that protects SK2000 upright rack column from forklift damage. Snap-Guard is constructed of structural angle and features an exclusive four-rivet connection that automatically locks into the upright column. Adjustable, removable, and flexible, the Snap-Guard can be used to protect each storage level. A great after-market addition to any pallet rack installation. Easy after-market add-on, Four-rivet snap-on connection, Auto-engaging safety lock, Adjustable in 2" increments, Remove and adjust tool available.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 24 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | SK2000 Pallet Rack Upright Column Protector |
| Mounting Orientation | End |
| Color | Yellow |
| Series | SK2000® |
| Country of Origin | United States |
| Includes | Safety Clip |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SP3L1024YW |
| Mounting Style | Snap On |
| Fits | SK2000 Upright Frames |
| Brand | Steel King |
Warranty
| Warranty | 1 yr |