The T42SQ is a 42" square counter height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive edge that won't crack or peel. The solid cast iron round base has levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 36" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA
Features:- 42" square pedestal table
- Designer White top
- 1.25" thick high pressure laminate top
- Durable and easy to clean surface
- The top has an attractive edge that won't crack or peel
- Silver solid cast iron round base
- Levelling glides to prevent the table from wobbling on uneven floors.
- The steel has a 3" diameter and is made of 16 gauge steel.
- Table is 36" in Height.
- The top and base are all shipped in one box.
- Easy to assemble.
- Top made in USA