Features:
- Carabiner included
- Numerous cable lengths available
- Compact and lightweight design
Weights & Dimensions
| Weight Capacity | 130-310 lbs |
| Weight | 8 lbs |
| Hook Opening | 7/8 in |
| Lifeline Length | 16 ft |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Snap Hook |
| Cable Material | Galvanized Steel |
| Description | Velocity Cable Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 42000 |
| Housing Material | Nylon |
| Harness Connection | Snap Hook |
| Brand | Guardian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI Z359.14-14, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910 |
| ANSI SRL TYPE | SRL |