Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concentric

Model # :WBB3161519

MPN #: 440000BR

Concentric™ 440 Series Premium High-Back Seat with Arm Rests, Cordura® Fabric, Brown

Product Description
Premium High-Back Seat made of Water Resistant Cordura® Fabric. It comes with Standard Lumbar Support (3 positions), Adjustable Arm Rests and Upper Backrests. It also accepts Operator Presence Switches.

Features:
  • Document Pouch
  • Fold Forward and Reclining Backrest
  • Applications: Commercial Turf, Utility Vehicles, Professional Turf, Forklifts, Skid Steers, Ground Service Equipment, Construction Equipment, Utility Tractors, Row Crop, Specialty/Industrial Tractors
Bolt Patterns (width x depth):
  • Adjustable Widths
  • 7" - 13-1/2" x Slotted Slides
  • Max Depth 13"


PRICE
$385.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21-1/2 in
Height31 in

Product Details

StyleHigh-Back
TypeSeat
MaterialCordura Fabric
ColorBrown
Manufacturers Part Number440000BR
BrandConcentric