Concentric 3700 Series Simple Seat with Hip Restraints & Slide Rails, Vinyl, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Fold-Down Back |
| Manufacturers Part Number | 370125BK |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Brand | Concentric |
Related Products
Features: Built with Steel Pan with Trimmed Edge Black molded cushions with a Vinyl Backed Fabric Cover Adjustable arms and Seat Back ( Backward 28 Degrees, Forward 90 Degrees) Suspension with weight & 3 Position Height Adjustment Also comes with Retractable Seat Belt with slides Swivel for Easy Entry/Exit and Operator Positioning 1-3/4", 2-1/2", 3-1/4" Stroke Depending on Suspension Setting Weight Capacity: 110lbs.-286lbs. Applications: Loaders, Backhoes, Construction Equipment, Street Maintenance, Utility Tractors, Combines, Cotton Pickers, Sprayers, Forage Harvest, Hay Cuber, ...
The Low Profile Suspension with Height and Weight Adjustment (470 series) seat offers a versatile fit for narrow industrial equipment applications, without sacrificing comfort. It has adjustable armrests and headrest (Multiple Positions), bi-directional backrest angle adjustment, air or mechanical suspension, and lumbar support. Features: Swivel Seat Belt Slides Document Pouch Integrated Operator Presence Switch Applications: Professional, Turf Loaders, Backhoes, Construction Equipment, Street Maintenance, Specialty/Industrial Tractors
A High Profile Seat with Soft Suspension made of Rugged Steel, comes Vacuum-Formed and Easy-Grip Shoulder Bolsters. It has Standard Retractable Seatbelts, Slides, Dust Cover and Operator Presence switch standard. It comes with a Universal Mounting Bracket. The High-Pro Industrial (390 series) is the perfect seat for many forklift and industrial equipment applications. It can also be ordered without a low profile suspension. Additionally, it comes standard with our universal slot bar system, allowing this seat to fit a wide variety of applications; from forklifts and skid steers, to ...
Premium High-Back Seat- Ideal for ZTR's. Features: Water Resistant Heavy Duty Vinyl Adjustable Standard Armrests, Upper Backrest, Lumbar Support and Slides Document Pouch Fold Forward and Reclining Backrest Accepts Operator Presence Switch Applications: Commercial Turf, Utility Vehicles, Professional Turf, Forklifts, Skid Steers, Ground Service Equipment, Construction Equipment, Utility Tractors, Row Crop, Specialty/Industrial Tractors Bolt Patterns (width x depth): Adjustable Widths 7" - 13-1/2" x Slotted Slides Max Depth 13"
Features: Fully-Suspended Seat Integrated Suspension for Low-Profile Weight Adjustment Seamless Black Vinyl Arm Rests Slides Accepts Operator Presence Switch Stroke: 1-1/2" Weight Capacity: 110lbs.-286lbs. Bolt Patterns (width x depth): 11-1/4" x 11" Fixed Studs Applications: Commercial Turf/Mower, Professional Turf, Skid Steers, Utility Tractors, Row Crop Tractors, Specialty/Industrial Tractors