Allegro 4400-DA Defibrillator Wall Case With Alarm, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
White case made of corrosion resistant ABS plastic and high visibility defibrillator graphics. Special features include 6"x10" window and right hand door opening. Three optional slide in shelves. A 9 volt battery powered alarm that goes off when the door is opened. 130 decibal alarm.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 9-1/2 in |
| Height | 18 in |
| Weight | 4 lbs |
Product Details
| Type | Alarmed |
| Material | ABS |
| Package Quantity | 1 |
| Description | Defibrillator Wall Case With Alarm, Plastic |
| Manufacturers Part Number | 4400-DA |
| Brand | Allegro Industries |