Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1997931

MPN #: STI-6254

First Voice™ STI-6251 AED Cabinet Alarm, Stop Sign

Product Description
This ingenious device protects cabinet-mounted fire extinguishers, guns and other equipment. Here is an inexpensive yet highly effective way to protect a wide range of equipment from theft. The device is compact, highly effective, and extremely versatile. It does not interfere with the protected unit. Also, the simplicity of design contributes to its high degree of reliability.

For cabinets housing a fire extinguisher, fire hoses, sprinkler shutoff valves, guns, medicine, etc. Cabinet Alarm is mounted next to the door or in the cabinet and its reed switch unit is mounted on the door jam. The matching magnet is mounted on the door near it and when the door is opened, the device sounds a 105 dB warning horn.

Features:
  • Highly visible "stop sign" design discourages wrongful use of extinguisher
  • Sounds a powerful 105 dB warning horn when activated, drawing attention in a hurry
  • Tough, ABS construction
  • Has a reed switch activation for cabinets and display cases
  • Deactivation pin provided for service by authorized personnel
  • Does not interfere with use of protected equipment
  • 9 VDC alkaline battery is included
  • Mounts easily next to or in cabinet
  • Three minute automatic reset upon activation
  • Easy to install
  • Recommended operations range 32° to 120°F (0° to 49°C)
  • One year guarantee against breakage of ABS housing and on the electronic components


Note: End user must verify the alarm and battery function every six months and replace battery annually or as required.
PRICE
$105.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width3-3/8 in
Height0 in
Weight1 lbs

Product Details

TypeStop Sign
Includes9 VDC Alkaline Battery
MaterialABS Plastic
Package Quantity1
DescriptionAED Cabinet Alarm
ColorRed
Manufacturers Part NumberSTI-6254
BrandFirst Voice