ZOLL® Replacement Soft Case For Transport & Storage, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 14 in |
Product Details
| Type | Replacement Soft Case |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8000-0802-01 |
| Brand | ZOLL |
Related Products
The Lifepak® 15 Back Pouch is designed to provide convenient accessory storage for compatible Lifepak® monitoring and defibrillation systems. This accessory pouch attaches to the back of the device, allowing healthcare providers to keep essential supplies organized and readily accessible during patient care. The pouch offers space for commonly used accessories such as electrodes, cables, sensors, and other monitoring supplies, helping ensure that critical equipment remains with the monitor when needed. Durable materials help protect stored items while maintaining reliable performance in ...
The Lifepak® CR2 Lithium Battery is a replacement power source designed for use with the Lifepack® CR2 automated external defibrillator (AED). This lithium manganese dioxide (LiMnO₂) battery provides reliable power to support defibrillation and device operation during sudden cardiac arrest emergencies. Engineered for long life and dependable performance, the battery supports the CR2 AED's automated readiness checks and power management systems to help ensure the device remains rescue-ready. The battery offers an installed standby life of up to four years, helping reduce maintenance ...
This AED after market accessory kit contains the following: Standard Medium Wall Cabinet part no. TS180SM-1 (alarmed) White Color (size: Inside dimensions 17.5" H x 17.5" W x 7" D) NOTE: fits all AEDs. With: Red Lettering for AED/Defibrillator and clear glass viewing window, Surface Mounted Option; AED 3d Metal Wall sign - part no. 150 - has 8x10 faces Surface Mounted; Color: White with red lettering; 10 pack AED inspection tags (with zip ties) part no. AEDTAG10; 10 pack AED Equipped Location Decals part no. V10181-10 (with blank line to write in where AED is located) for posting ...
The First Voice® Rugged Waterproof AED Carrying Case with Foam – Medium is designed to provide durable protection for automated external defibrillators (AEDs) during transport and storage. The case helps safeguard critical lifesaving equipment while maintaining quick access when needed. Constructed with impact-resistant materials and a waterproof design, the case helps protect AED devices from environmental exposure, moisture, and physical damage. A custom foam interior helps secure the device in place and reduce movement during transport. Backed by a lifetime guarantee, this carrying ...
The Lifepak® CR2 Training Electrode Set is a replacement electrode pad set designed for use with the Lifepack® CR2 AED Training System. These training electrodes replicate the appearance and placement process of live rescue electrodes, helping instructors deliver realistic AED training scenarios without delivering electrical therapy. Engineered for repeated training use, the reusable electrode pads allow students to practice proper pad placement and AED response procedures in CPR and AED training programs. Durable construction supports multiple practice sessions, helping reduce ...