Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281600

MPN #: 4443-95

AMT 4443-95 1-1/2" NPT Heavy Duty Industrial Coolant Pump, 67gpm, Cast Iron

Product Description
The AMT Heavy Duty Industrial Coolant pump has been designed for a broad range of Industrial/Commercial coolant and recirculating applications. Back vanes on the impellers balance pressure and thereby eliminates the need for a mechanical seal. Dual volute construction eliminates radial thrust and therefore the need for bottom bearings. Extended shaft is fitted with aligning coupling between motor and shaft. A Universal mounting bracket system is included with this pump.

Features:
  • Cast iron casing and column
  • Includes universal mounting brackets for ease of installation
  • Self-cleaning, semi-open stainless steel impeller
  • 1750 RPM Totally Enclosed Fan Cooled (TEFC) motor (see motor specs on "Specs" tab)
  • Maximum temperature: 200 F
  • Maximum recommended liquid viscosity: 500 SSU


PRICE
$1,225.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width10-1/4 in
Height26-3/4 in
Weight52 lbs
Discharge Connection Size1-1/2 in

Product Details

TypeHeavy Duty Industrial Coolant Pump
Horsepower3/4 HP
Rotations per Minute1725 rpm
Amperage3/2 A
Hertz60 Hz
Gallons per Minute67 gal/min
Voltage230/460 V
MaterialCast Iron
Phase3
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part Number4443-95
Inlet Connection TypeNPT
Housing MaterialCast Iron
Shaft Seal MaterialFiber Gasket
BrandAMT

Warranty

Warranty1 yr