- Cast iron construction
- Stainless steel impeller
- Carbon steel shaft
- Sealless design for pumping abrasives
- Pumps liquids down to 2"
- Ideally suited for pumping fine contaminants
AMT 5390-95 Cast Iron Immersion Type Coolant Pump, 56gpm, Sealless Design, 1/2" NPT Discharge
Write a Review
|
Questions & Answers (0)
Product Description
The AMT Interchangeable Coolant/Oil Pumps are dependable, economical replacement pumps equivalent to units supplied with both domestic and foreign made machine tools such as Fuji, Mitsubishi, Toshiba, Hitachi and many others. These pumps are designed for the circulation and spraying of coolants and cutting oils. Immersion-type Pumps require no bearings, seals, or packing, ideally suiting them for pumping liquids containing fine contaminants. For circulation of coolant and spraying of cutting oil in all machines, including grinders and applications with higher temperatures. Pumps feature Totally Enclosed motors with sealed, permanently lubricated bearing for protection from dirt, moisture and soil. Pumps feature semi-open impellers that are ideal for handling some solids and fine contaminants.
PRICE
$699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 15 in |
| Weight | 27 lbs |
| Inlet Connection | 1/2 in |
| Discharge Connection Size | 1/2 in |
Product Details
| Type | Immersion Type Coolant Pump |
| Horsepower | 1/4 HP |
| Rotations per Minute | 3450 rpm |
| Color | Gray |
| Amperage | 1.5/3 A |
| Hertz | 60 Hz |
| Gallons per Minute | 56.0 gal/min |
| Motor Type | TEFC |
| Voltage | 115/230 V |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 5390-95 |
| Housing Material | Stainless Steel |
| Temperature of Liquid Pumped | 180 |
| Brand | AMT |
Warranty
| Warranty | 1 yr |