Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191244

MPN #: UTM02505K

K2® 1/4 Hp Harsh Duty 2-In-1 Utility Pump, 115V, 27 GPM

Product Description
The K2® Pumps Contractor Series 1/4 HP Harsh Duty 2-in-1 utility pump is a very innovative design. The pump easily converts from a submersible utility pump to a non-submersible transfer pump and includes a suction strainer and hose for transfer applications. The oil-filled motor and PPS thermoplastic impeller provides high temperature performance up to 130 degrees and mechanical strength, which enables the pump to handle harsh liquids.

Features:
  • Designed to handle harsh liquids: Hot water up to 130°, Saltwater, Brine, Seawater, Soapy Water, Polypropylene Glycol Antifreeze* and Soluble Oil Machine Tool Coolants*
  • Abrasion-resistant Nitrile rubber lip seal and gasket
  • 3/4" Garden hose threaded connection
  • Submersible Applications: Dewatering in coastal areas or salt-water marine areas; descaling; drain utility sinks, flooded basements, window wells, flat roofs, and pool covers
  • Transfer Applications: Drain water heaters, boats, clogged sinks, water softeners, washing machines and utility sinks; fill radiant heating systems
  • 2 Year Warranty


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-3/4 in
Height11-7/16 in
Cord Length10 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature130 °F
Gallons per Minute27 gal/min
Impeller MaterialPPS Thermoplastic
MaterialThermoplastic
Phase1
Discharge Connection TypeGarden Hose
Manufacturers Part NumberUTM02505K
SubmersibleYes
Temperature of Liquid Pumped32 to 130
Continuous OperationYes
BrandK2
Solids Handling1/8
TypeSubmersible Utility Pump
Horsepower1/4 HP
Amperage2.5 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1600 gal/hr
IncludesSuction Hose, Suction Strainer
Inlet Connection TypeGarden Hose
Max Pressure13.2 psi

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA