Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339627

MPN #: 1387

Lincoln Lubrication Premium 3-Vane Rotary Fuel Pump With Hose - 1387

Product Description
Agriculture, Heavy Equipment, Construction, Trucking/Transport, Automotive, Industrial

Fluid Types:
Gasoline, Diesel, Kerosene, Coolant, Non-Corrosive materials, medium viscosity petroleum based fluids, hydraulic oils, ATF

Includes:
  • Flame Arrestor and Anti-Siphoning Vacuum Break
  • Heavy-duty anti-static hose with non-sparking aluminum nozzle with hanger
  • Seal-Tight Telescoping Pick-up tube with strainer for 16-55 gallon drums

PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8 in
Height19-1/9 in
Weight19.1 lbs
Hose Length3 Feet ft

Product Details

ColorSilver
WheelsNo
DrainNo
Capacity55 gal
MaterialSteel
HandleYes
DescriptionRotary Fuel Pump with Hose
Manufacturers Part Number1387
BrandLincoln Lubrication

Warranty

Warranty3 yr