Extech 445713 Big Digit Indoor/Outdoor Hygro-Thermometer, Silver/Green
Write a Review
|
Questions & Answers (0)
Product Description
Extech 445713 Big Digit Indoor/Outdoor Hygro-Thermometer, Silver/Green
Big digit indoor/outdoor hygro-thermometer that features simultaneous display of indoor/outdoor temperature and humidity with max/min store and recall of all 4 measurement parameters.
Big digit indoor/outdoor hygro-thermometer that features simultaneous display of indoor/outdoor temperature and humidity with max/min store and recall of all 4 measurement parameters.
PRICE
$73.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Temperature Range | 14 To 140°F Or -10 To 60°C |
| Material | Plastic |
| Package Includes | Complete W/Built-In Stand, Wall Mounting Bracket, Outdoor Sensor-35" 89Cm Cable |
| Description | Big Digit Indoor/Outdoor Hygro-Thermometer |
| Color | Silver/Green |
| Manufacturers Part Number | 445713 |
| Case Included | No |
| Brand | Extech |