Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642038

MPN #: RH101

Extech RH101 Hygro-Thermometer & Infrared Thermometer

Product Description
Extech RH101 Hygro-Thermometer & Infrared Thermometer

This hygro-thermometer measures humidity, air temperature and surface temperature using a built-in infrared (IR) thermometer. The ir thermometer provides fast and easy non-contact surface temperature measurements in locations that are unsafe to touch or hard to reach. A built-in laser pointer targets the area being measured. Combining ir temperature with other advanced hygro-thermometer functions provides a highly convenient test tool monitoring factories, clean rooms, offices and greenhouses including those hard to reach heating and air-conditioning ducts. It features a large backlit LCD so that readings are visible even in dim light. You can select the primary display of % relative humidity or infrared temperature. The secondary display always shows ambient temperature. Additional features include: max hold, data hold, auto power off and low battery and over range indication.

Complete with:
  • Protective holster
  • RH/temperature probe
  • 9V battery
  • Carrying case
PRICE
$275.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRH101
DescriptionHygro-Thermometer & Infrared Thermometer
BrandExtech