Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Extech

Model # :WBB1642141

MPN #: 445815-NIST

Extech 445815-NIST Big Digit Humidity Alert W/Remote Probe, Adjustable Sensitivity, NIST Certified

Product Description
Ideal for monitoring environmental conditions (temperature, humidity and dew point) in laboratories, storage areas, manufacturing assembly areas and other controlled environments, the humidity alert meter features a user settable alarm and will warn you, both audibly and visually, when adverse conditions occur. High humidity can create a breeding ground for mold and low humidity can create static electricity. The 445815 also displays the dew point reading which is a calculation of temperature and humidity and used to determine when condensation will occur. The humidity alert meter features a remote probe that can either clip onto the meter or extend on an 18 In. cable, where the user can take measurements behind walls, in ducts, or other areas that are difficult to access. It also features a large digit LCD screen, which allows for the simultaneous display of humidity, temperature and dew point.

Complete with:
  • Built-in stand
  • Mounting bracket
  • Two AAA batteries
  • NIST Certificate
PRICE
$199.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/8 in
Height3/4 in
Weight0.4 lbs
Probe Length4.3 in

Product Details

Battery TypeAAA
Data Memory Recall Count0
Auto CalibrationNo
Replaceable Sensor TipsNo
Adjustable SensitivityYes
Response Time0.1
RechargeableNo
Number of Batteries2
DescriptionBig Digit Humidity Alert W/Remote Probe
Package Quantity1
Manufacturers Part Number445815-NIST
BatteriesAAA (x2)
Case IncludedNo
Detector/Tester TypeMulti-Function
Charger IncludedNo
BrandExtech