Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641917

MPN #: SD800

Extech SD800 CO2/Humidity/Temperature Datalogger, Green, SD Card, Universal AC

Product Description
Extech SD800 CO2/Humidity/Temperature Datalogger, Green, SD Card, Universal AC

Monitor air quality in schools, office buildings, greenhouses, hospitals and anywhere that high levels of carbon dioxide are generated. CO2/Humidity/temperature datalogger checks for carbon dioxide concentrations and records data on an 2G SD card in excel® format for easy transfer to a PC for analysis. A triple LCD simultaneously displays all three parameters and a selectable data sampling rate of 5, 10, 30, 60, 120, 300 and 600 seconds. Each stored reading includes a date and time stamp. 0 to 4,000ppm CO2; 10 to 95% RH; -58 to 2372°F (-100 to 1300°C) temperature.

Complete with:
  • (6) AAA batteries
  • 2G SD card
  • Universal AC adapter
  • Mounting bracket
PRICE
$679.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesSd800, 6 Aaa Batteries, 2Gb Sd Card, Universal Ac Adapter, Mounting Bracket
DescriptionCo2/Humidity/Temperature Datalogger
ColorGreen
Manufacturers Part NumberSD800
BrandExtech
Connector/Terminal ConfigurationSd Card, Universal Ac

Warranty

Warranty1 yr