Global Industrial
Model # :WB493411BK
Global Industrial Residential Mailbox Front/Rear Access 12-1/2x13-5/8x18-1/4 48" Ground Post
Write a Review
|
Questions & Answers (0)
Product Description
Global Residential Mailbox Front/Rear Access 12-1/2" x 13-5/8" x 18-1/4" with 48"H In-Ground Post In-Ground Post Bundle and Save!
Locking Security Mailbox is made of aluminum for long lasting durability and dependability. Mailbox provides content storage protection against theft, unauthorized access, vandalism, and more. Black powder coated finish provides corrosion resistance. Features both a front and rear access locking door, outgoing mail tray and adjustable red flag for postal worker notification. Each lock comes with 2 keys (keyed alike). Mailbox can be mounted on post and in column or masonry. 4 pre-drill holes on the bottom. Not USPS approved.
The In-Ground Mounting Post is made of aluminum for long lasting durability and dependability. 48" in height and used to support a mailbox. 4 pre-drill holes on the top of post and mounting hardware to mailbox included. The In-Ground Post is typically buried about a foot in the ground and then secured with concrete. Features a durable black powder-coated finish.
Locking Security Mailbox is made of aluminum for long lasting durability and dependability. Mailbox provides content storage protection against theft, unauthorized access, vandalism, and more. Black powder coated finish provides corrosion resistance. Features both a front and rear access locking door, outgoing mail tray and adjustable red flag for postal worker notification. Each lock comes with 2 keys (keyed alike). Mailbox can be mounted on post and in column or masonry. 4 pre-drill holes on the bottom. Not USPS approved.
The In-Ground Mounting Post is made of aluminum for long lasting durability and dependability. 48" in height and used to support a mailbox. 4 pre-drill holes on the top of post and mounting hardware to mailbox included. The In-Ground Post is typically buried about a foot in the ground and then secured with concrete. Features a durable black powder-coated finish.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 13-5/8 in |
| Height | Mailbox-18-1/4; Post-48 in |
Product Details
| Lock Type | Keyed Alike (Mailbox) |
| Type | Front and Rear Mail Box |
| Color | Black |
| Style | Standing Mailbox with In-Ground Post |
| Mounting Location | Post Mounted |
| Material | Aluminum |
| Number of Compartments | 2 (Mailboxes) |
| Package Quantity | 2 |
| Manufacturers Part Number | 493411BK |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |