VizCon TrafFix Channelizer Post, Cloverleaf, 3" White HIP Bands, 36"H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Post, Cloverleaf, Delineator, 36" Orange, (2) 3" White HIP Bands, Horizontal. The Reboundable Delineator from TrafFix Devices are economical surface mounted delineator posts made from UV resistant urethane and provide 180° to 360° reflectivity. Posts can be attached to a flexible Urethane base for high-speed applications, or an ABS plastic base for lower-speed applications and can adhere to the road surface with SuperBundyJ adhesive pads, 2.5" concrete bolts, or 4" asphalt bolts.
PRICE
$22.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 36 in |
| Weight | 2 lbs |
| Reflective Stripe Height | 3 in |
| Diameter | 3 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Channelizer Post |
| Fillable | No |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Foldable | No |
| Base Shape | Round |
| Material | Polyethalane |
| Package Quantity | 1 |
| Manufacturers Part Number | 19023-ORC3-HIWH |
| Accepts Barricade Light | No |
| Grabber Top | No |
| Brand | Vizcon Traffix Devices |