Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249701

MPN #: V1EW03A

Brady® V1EW03A Eye Wash "V" Sign, 2 Sided, Acrylic, 9"W x 6"H

Product Description
High visibility signs from Brady; feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item. Constructed of rigid acrylic material. V-style 45° high visibility signs project from the wall to be easily viewed from all angles. The legend is repeated on both outward facing sides of a high visibility V-style sign. V Sign: Plastic, Green on White, 6 in H x 9 in W, EYE WASH.

PRICE
$25.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height6 in
Weight0.4 lbs
Size6 x 9 in

Product Details

Sign ShapeRectangle
Sign LegendEye Wash
TypeFirst Aid Signs
ColorB2249701
IlluminationNot Illuminated
MaterialAcrylic
LaminatedNot Laminated
Manufacturers Part NumberV1EW03A
Indoor/OutdoorIndoor/Outdoor
BrandBrady