Wesco® Gator Grip® Forklift Single Drum Grab 240096 1600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® Gator Grip® DRUM GRAB
Fork truck mounted drum grab has automatic grip lock that maintains a positive grip even over rough floor surfaces. Grip will not unlock until drum is set down. Traditional devices can allow grips to open and drop drum. The Gator Grip® auto-lock feature will not open and ensures safe secure drum transport. Works with steel, poly or fiber drums; open or closed head. Patent pending auto grip lock. 1600 lb. capacity per Gator Grip®. US Patent No. 6,619,905.
Fork truck mounted drum grab has automatic grip lock that maintains a positive grip even over rough floor surfaces. Grip will not unlock until drum is set down. Traditional devices can allow grips to open and drop drum. The Gator Grip® auto-lock feature will not open and ensures safe secure drum transport. Works with steel, poly or fiber drums; open or closed head. Patent pending auto grip lock. 1600 lb. capacity per Gator Grip®. US Patent No. 6,619,905.
PRICE
$2,179.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 28 in |
| Height | 37 in |
| Weight Capacity | 1600 lbs |
| Weight | 230 lbs |
| Center to Center of Fork Tine | 20-3/8 in |
| Fork Opening | 7 x 2-1/4 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Color | Orange |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 240096 |
| Brand | Wesco |