Prolube 45836 Trolley Mounted Oil Pump Kit, Air Operated Pump, Hose Reel & Digital Oil Control Gun
Write a Review
|
Questions & Answers (0)
Product Description
PROLUBE 45836 Trolley Mounted Oil Pump Kit. Ideal for use in workshops, garages, shop floors. For use with 55-Gallon Drums. Quick and easy Assembly.
PRICE
$1,925.00
This product will be restocked by Feb 15, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 Gallon Drum |
| Hose Length | 393 in |
| Outlet Thread Size | 1/2" |
Product Details
| Flow Rate | 4.76 GPM gal/min |
| Thread Type | NPT |
| Type | Air Operated Pump |
| Hose Type | Flexible |
| Color | Black |
| Max PSI | 750 psi |
| Material | Steel, Brass, Aluminum, Zinc, Hi Nitrile Rubber, Polyurethane, Turcite |
| Description | Trolley Mounted Oil Pump Kit With 5:1 Air Operated Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | TMK/OP5H/A/N |
| Brand | Prolube |