Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" Durastan Rigid Wheel Caster with Optional Mounting Plate - 46-DUR-0420-R-43RT

Blue/Black Wheel Shown

RWM Casters 4" Durastan Rigid Wheel Caster with Optional Mounting Plate - 46-DUR-0420-R-43RT

Item #: WBB1102836

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 6-1/2" x 4-1/2"
  • 4-1/2" x 4"
  • 5" x 4"
  • 5-1/2" x 5"

5-1/2" x 5"

$57.17 up to 30% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 46 Series 4" Durastan Rigid Wheel Caster with 43RT Optional Mounting Plate

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2
  • HEIGHT INCHES 5-5/8
  • CAPACITY LBS 800
  • COLOR FINISH Silver Zinc Plate Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 4-1/8" x 4-1/2"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-DUR-0420-R-43RT
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 5-1/2" x 5"
  • SERIES 46
  • STYLE 43RT Optional Mounting Plate
  • WEIGHT LBS 5.2
  • WHEEL CONSTRUCTION Phenolic
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" Durastan Rigid Wheel Caster with Optional Mounting Plate - 46-DUR-0420-R-43RT

RWM Casters 4" Durastan Rigid Wheel Caster with Optional Mounting Plate - 46-DUR-0420-R-43RT

Item #: WBB1102836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant