Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" Urethane Swivel Caster on Iron Wheel with Total Lock Brake - 46-UIR-0820-S-FCSTLB

RWM Casters 8" Urethane Swivel Caster on Iron Wheel with Total Lock Brake - 46-UIR-0820-S-FCSTLB

Item #: WBB1102932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$209.13 up to 70% OFF

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 57-530 Compo-Cast® Standard Soft-Face Hammer, 10 oz.

Stanley 57-530 Compo-Cast® Standard Soft-Face Hammer, 10 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Visi Sign - Fire Extinguisher

Fire Visi Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

RWM Casters 46 Series 8" Urethane on Iron Wheel with Total Lock Brake - Swivel Caster

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2
  • HEIGHT INCHES 9-1/2
  • CAPACITY LBS 1200
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE Total Lock Brake
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate, Total Lock Brake
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-UIR-0820-S-FCSTLB
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 46
  • STYLE --
  • WEIGHT LBS 12.1
  • WHEEL CONSTRUCTION Urethane on Iron
  • WHEEL DIAMETER INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" Urethane Swivel Caster on Iron Wheel with Total Lock Brake - 46-UIR-0820-S-FCSTLB

RWM Casters 8" Urethane Swivel Caster on Iron Wheel with Total Lock Brake - 46-UIR-0820-S-FCSTLB

Item #: WBB1102932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant