Action Pump CWP-SS Battery Operated Auger Pump for Water Bottles
|
Questions & Answers (0)
Product Description
Ideal for labs, sampling, drinking water, fast filling of coffee pots, marathons, or sporting events. Comes with Stainless Steel intake tube critter cap to prevent contamination of air or insects. Dispenses 265 gallons on one set of D batteries not included.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 22 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1/2 in |
| Diameter | 1/2 in |
Product Details
| Assembly Required | No |
| Power | Battery (2-D Batteries) |
| Type | Battery-Auger Driven |
| Body Material | Stainless Steel |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | 5 Gallon |
| Material | 304 SS, Polyethylene & Polycarbonate |
| Manufacturers Part Number | CWP-SS |
| Pump Type | Motor |
| Dispensing Rate | 1.5 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 1.5 GPM rpm |