Action Pump 5 GPM Siphon Pump 7007 with On-Off Flow Control
|
Questions & Answers (0)
Product Description
PVC Siphon pump with Flow Control dispenses 5 GPM. Comes with 5" PVC discharge hose, 2" NPT bung adapter and flow control valve for easy control.
Construction Legend: PE (Polyethylene), PP (Polypropylene)
Construction Legend: PE (Polyethylene), PP (Polypropylene)
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/4 in |
| Width | 1-3/4 in |
| Height | 3-1/2 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 39-1/2 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1-1/4 in |
| Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Siphon |
| Body Material | PVC |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | PVC |
| Wetted Material | PVC & Polyethylene |
| Manufacturers Part Number | 7007 |
| Dispensing Rate | 5 GPM |
| Product Type | Siphon |
| Brand | Action Pump |