Karcher 47" Main Roller Brush for KM 150 Ride On Sweeper, Regular - 6.987-085.0
Write a Review
|
Questions & Answers (0)
Product Description
Main Roller Brush, regular, 47" (1200 mm) - standard for Bp machine
PRICE
$1,179.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 32.7 lbs |
Product Details
| Material | Polyurethane |
| Description | Main Roller Brush - Regular |
| Color | Black |
| Application | Sweeping |
| Manufacturers Part Number | 6.987-085.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Karcher |
| Brand | Karcher |