Karcher Accessories Rubber Lip KIRA CV50
Write a Review
|
Questions & Answers (0)
Product Description
Maintain your autonomous vacuum's efficiency with the Genuine Karcher Rubber Sweeping Edge (Part No. 2.889-430.0). Specifically engineered for the KIRA CV 50 robot vacuum cleaner brush cover, this durable gray 350mm rubber lip ensures optimal debris collection. Replace this critical sweeping component quarterly to consistently achieve immaculate, edge-to-edge cleaning results.
PRICE
$45.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 350 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 2.889-430.0 |
| Part Type | Squeegee |
| Brand | Karcher |