Karcher Hard Main Roller Brush for KM105 Sweeper - 4.762-529.0
Write a Review
|
Questions & Answers (0)
Product Description
Main Roller Brush, Hard for Karcher KM105 Sweeper.
PRICE
$965.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Description | Hard Main Roller Brush |
| Color | Black |
| Application | Sweeping |
| Manufacturers Part Number | 4.762-529.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Karcher |
| Brand | Karcher |