Features:
- Clear, polypropylene film with quick-stick, synthetic rubber adhesive
- Stated product widths include the dry edge of the liner
- Use to securely seal corrugated express boxes and expedited envelopes
Weights & Dimensions
| Length | 540 |
| Width | 1 |
| Thickness | 6 |
| Core Size | 3 in |
Product Details
| Type | Double Coated Film Tape |
| Material | Polypropylene |
| Package Quantity | 2 |
| Description | Double Coated Film Tape |
| Color | Clear |
| Manufacturers Part Number | T9654762PK |
| Tape Duty | Regular |
| Brand | 3M |