Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174763

MPN #: T9539425

Scotch® 9425 Double Sided Removable Film Tape, 1/2" x 72 Yds., 5.8 Mil, Clear - Pkg Qty 18

Product Description
3M™ Scotch® 9425 Removable Double Sided Film Tape has permanent adhesive on one side and repositionable adhesive on the other. Ideal for applications where one or both parts need to be repositioned or removed easily

Features:
  • Features a medium tack adhesive on the back side (exterior of roll) that allows for easy removal from many foils and films without adhesive residue. In many cases, the tape can be reused numerous times. The user should perform specific tests to determine the product's suitability for the particular application
  • A high tack or "permanent" adhesive on the face side (interior of roll)
  • Tape is PVC with a 58# natural polycoated kraft release liner
  • 3" core size
  • The moisture stable liner improves processing of parts and ease of liner removal
  • The polyester film carrier of 3M® tape 9425HT provides dimensional stability, improved handling for die cutting and laminating, as well as providing higher temperature resistance


PRICE
$1,511.10  Sold in packages of 18 / $83.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1/2 in
Thickness5.8 mil
Core Size3 in

Product Details

TypeDouble Sided Removable Film Tape
MaterialPVC
Package Quantity18
DescriptionDouble Sided Removable Film Tape
ColorClear
Manufacturers Part NumberT9539425
Tape DutyRegular
Brand3M