Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403120

MPN #: 48-22-2761

Milwaukee® 48-22-2761 11-IN-1 Screwdriver W/ Square Drive

Product Description
Featuring the Milwaukee® Square Recess bits and hardened tips, the 11 in 1 Screwdriver includes the 9 bits and nut drivers most requested by professionals. The Milwaukee Square Recess bits prevent bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures. The integrated gut hook and wire stripper also increase utility.

Features:
  • ECX™Bit (Patent Pending) - Superior Fit in Specialty Screws
  • Wire Stripper (Patent Pending) - Strip up to 12 Gauge Wire
  • Wire Bending Hole - Bend up to 12 Gauge Wire
  • 9 Bit Types - Carry Less Drivers
PRICE
$12.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
SizeVarious

Product Details

Manufacturers Part Number48-22-2761
Package Quantity1
Description11-in-1 Screwdriver w/ Square Drive
BrandMilwaukee