- For dial test indicators: 2380-31, 2380-35, 2381-31, 2381-35, 2398-03, 2399-03, 2480-06, 2386-006A Material of contact point: Steel
- Length: 50" Diameter:.039"
Insize Styli For Dial Test Indicators, 3/8" Stem Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 3-1/8 in |
Product Details
| Type | Dial Test Indicator Accessory |
| Digital | No |
| Includes | Case |
| Material | Steel |
| Description | Styli For Dial Test Indicators |
| Color | Silver |
| Manufacturers Part Number | 6284-9 |
| Brand | InSize |