- For dial test indicators
- Magnetic Force: 88lbf Applicable holding stem 3/8" DIA
- With fine adjustment and dovetail groove
- Magnetic Force: 88lbf
Insize Mini Magnetic Stand w/ Magnetic Pull, 85 lb.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 |
| Width | 2-5/8 in |
| Max Measurement | 85 LB |
Product Details
| Type | Magnetic Stand |
| Digital | No |
| Includes | Snug Include |
| Description | Mini Magnetic Stand W/ Magnetic Pull |
| Color | Green |
| Manufacturers Part Number | 6224-40E |
| Brand | InSize |