Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403128

MPN #: 48-40-4123

Milwaukee® 48-41-0720 7-1/4" 24 Carbide Teeth Circular Saw Blade

Product Description
Milwaukee® 48-41-0720 7-1/4" 24 Carbide Teeth Circular Saw Blade

Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.

Features:
  • 7-1/4 in. diameter, 24 carbide teeth
  • 5/8 in. arbor with diamond knockout
  • Thin kerf for faster cutting
  • Rip and crosscut blade
PRICE
$25.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 in
Arbor Size5/8 in
Diameter7-1/4 in
Blade Length7-1/4"

Product Details

TypeCarbide-Tipped
TPI24
Includes(1) 7-1/4" 24 Carbide Teeth Circular Saw Blade (25 PK) (48-40-4123)
Package Quantity1
DescriptionCarbide Teeth Circular Saw Blade (25 PK)
Manufacturers Part Number48-40-4123
BrandMilwaukee