IRWIN Vinyl Siding Circular Saw Blade 7-1/4" 120t X Universal Arbor -Carded - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl Siding Saw Blade
Optimized, symmetric 60° tooth design, innovative heat vent expansion slot designs, fully heat treated. Cuts gutters, vinyl siding and PVC piping.
PRICE
$164.75 Sold in packages of 5 / $32.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7-1/4 in |
Product Details
| Type | Vinyl Siding |
| TPI | 120 |
| Tooth Count | 120 |
| Package Quantity | 5 |
| Teeth | 120 |
| Hook Angle | 60° |
| Brand | IRWIN Tools |