Wheaton® 48-400 Black Phenolic Caps, 14B Rubber Liner, Case of 72
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Screw Caps Black, 48-400 with 14B Rubber liner. Black phenolic screw cap 14B Rubber lined caps feature a nontoxic white styrene-butadiene rubber liner ideal for cell culture work Autoclavable Case of 1000
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Neck Finish | 48-400 |
| Material | Phenolic |
| Package Quantity | 72 |
| Description | 48-400 Black Phenolic Caps |
| Color | Black |
| Manufacturers Part Number | W239306 |
| Cap Material | Phenolic |
| Brand | Wheaton |