Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB653242

Global Industrial™ 48" Hooded Roof Exhaust Ventilator, 5 HP, 3 Phase

Product Description
Global Industrial's™ series Industrial Roof Ventilators are designed for general ventilation needs. Models are available for intake or exhaust air flow and belt driven or direct driven construction.


Key Features and benefits:

  • Heavy gauge continuously welded curb cap provides watertight construction.
  • Standard construction includes rugged fabricated steel propellers; non-sparking cast aluminum propellers available for hazardous locations.
  • Standard construction is belt driven but is also available in direct drive if required.
  • Can be built for supply or exhaust with special reversible propeller.
  • Fabricated aluminum weather hood with removable birdscreen. Easily opened and fully supported in place for full access to fan inside.


Optional Accessories

  • Gravity, counterbalanced or motorized dampers.
  • Weatherproof non-fused disconnect switches.
  • Insulated roof curbs for flat or pitched roofs.
  • Filter box section for intake units (reduced CFM).


PRICE
$5,325.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roof Opening Width55 in
Roof Opening Length55 in
Fan Diameter48 in
Base Dim.63 in²

Product Details

Assembly RequiredNo
RPM800 rpm
CFM30900 CFM
Horsepower5 HP
Drive TypeBelt Drive
Fan TypeExhaust
Voltage230 / 460 V
MaterialSteel
Phase3
Manufacturers Part Number653242
Indoor/OutdoorIndoor
Decibels75
BrandGlobal Industrial