Karcher 48" Cylindrical Brush for B 250 Scrubber - Black, Aggressive - 6.906-856.0
Write a Review
|
Questions & Answers (0)
Product Description
48" Cylindrical brush, Black, Aggressive
PRICE
$1,889.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
| Height | 48 in |
| Weight | 10 lbs |
| Cleaning Width | 48" in |
Product Details
| Type | Cylindrical Brush - Aggressive |
| Color | Black |
| Application | Scrubbing |
| For Use With | B 250 |
| Material | Polyurethane |
| Manufacturers Part Number | 6.906-856.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Karcher |