36" Direct Drive Panel Fan
Write a Review
|
Questions & Answers (0)
Product Description
PANEL FANS
36 Direct Drive Fan
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. UL listed. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
36 Direct Drive Fan
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. UL listed. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$565.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40-5/16 in |
| Depth | 13-7/16 in |
| Height | 40-5/16 in |
| Weight | 88 lbs |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | No |
| RPM | 854 rpm |
| CFM | 10600 CFM |
| Horsepower | 1/2 HP |
| Color | Galvanized |
| Amperage | 6.1 / 3.09 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Voltage | 115 / 230 V |
| CFM High | 10600 CFM |
| Phase | 1 |
| Description | Panel Fan |
| Manufacturers Part Number | VP36D |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
Compliance & Certifications
| Certifications | UL, CUL |