Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929899

MPN #: 902-330

Eclipse 902-330 - Crimpro Crimper for Insulated Flag Terminals - Yellow and Blue AWG 12-10 and 14-16

Product Description
Application:
  • Yellow and Blue Insulated Flag Terminals
.

Crimp Size:
  • AWG 16-14/ 12-10
  • DIN 1.5-2.5/ 4.0-6.0 mm2




PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9-1/4 in

Product Details

Handle MaterialTPR
MaterialMedium Carbon Steel
DescriptionCrimpro Crimper For Insulated Flag Terminals
ColorBlack
Handle Color FamilyGreen
Manufacturers Part Number902-330
BrandEclipse