Eclipse 902-011 - Micro Cutters
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 5 in |
Product Details
| Manufacturers Part Number | 902-011 |
| Handle Material | Polypropylene |
| Material | High Grade Alloy Steel |
| Description | Micro Cutters |
| Brand | Eclipse |
Related Products
MC3, MC4 and MC Multi-Contact are registered trademarks of Multi-Holding Society. This is a complete tool kit to install MC3 and MC4 solar connectors easily and accurately Features: The Parallel action crimper features consistent and accurate performance Universal solar cable stripper, specially designed stripper with adjustable length stop for reliable stripping of double layer insulated cables (2.5 - 6.00 mm 2 ) Heavy duty Forged Cable Cutter with high leverage Jaw and shear blade for clean cut without damage Includes 2 pcs MC4 and MC4 PLUS open-end spanner and unlocking tool help you ...
Jokari® PWS-Plus 001 Micro Precision Wire Strippers for 0.12 - 0.40mm Solid and Stranded Wires This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. JOKARI provides specialist solutions for stripping electronic, data and network, solar and flat cables. Micro-strippers strip delicate wires or stranded cables quickly and precisely. In building services, ...
Features: Application:Open barrel contacts D-sub, Molex, AMP Style Pin Crimp Size: AWG 20-18/ 16-14/ 12-10 DIN 0. 5-1. 0/ 1. 5-2. 5/ 4. 0-6. 0 mm 2 This item is assembled to order, please contact customer service to verify stock
The TuffCrimp 12 Ton Hydraulic Crimping Tool can apply an amazing 12 tons of hydraulic force for effortless crimping. In addition, this tool's head can rotate 350° so you can crimp in tight spaces, and it has an automatic pressure-release and a manual retract after crimping. This crimping tool accepts industry standard dies. A built-in safety valve will by-pass the oil supply when maximum pressure is reached. The perfect tool to crimp compression lugs and connectors onto copper, aluminum and ASCR (Aluminum Conductor Steel-Reinforced) wire and grounding rods. Features: Crimping Range: ...
Features: Made of AISI 420 stainless steel which assure cleanliness and corrosion-resistance Dual color non-slip TRP handles for user comfort Polyoxymethylene (POM) spring for self-opening action to supply smooth operation