Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB277550BL

Global Industrial™ 4' Rectangular Steel Outdoor Table, Expanded Metal, Blue

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Blue thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware, (8) acorn safety caps, & (4) bag hooks

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including restaurants, cafes, patios, outdoor food courts, and more. Smooth, glossy thermoplastic exterior coating on the tabletop is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

COMFORTABLE DINING:
This 4' rectangular tabletop has a high 2,500-pound capacity and can comfortably hold all the food & beverages users bring. Beveled edges and rounded corners ensure a safe & comfortable experience, while a center opening accepts umbrella poles up to 1-1/2" in diameter to provide shade.

RESISTANCE TO THEFT & VANDALISM:
Welded mounting tabs on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
The heavy-duty expanded metal mesh tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. Heavy-gauge galvanized steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PRICE
    $499.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    499.95
    Buy 3 units - 5 units
    475.95Save $24.00 (5%)
    Buy 6+ units
    459.95Save $40.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width30 in
    Depth30 in
    Height30 in
    Weight Capacity2500 lbs
    Weight85 lbs

    Product Details

    Assembly RequiredYes
    TypeDining Table
    Frame Color FamilyBlack
    ColorBlue
    Table Top Color FamilyBlue
    Table Top MaterialExpanded Metal
    Frame MaterialSteel
    Manufacturers Part Number277550BL
    CollectionExpanded Metal Collection
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty7 Years