Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" Signature™ Series Rigid Caster with Optional Mounting Plate

Blue/Black Wheel Shown

RWM Casters 4" Signature™ Series Rigid Caster with Optional Mounting Plate

Item #: WBB1103073

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 4-1/2" x 4"
  • 6-1/2" x 4-1/2"

6-1/2" x 4-1/2"

$71.57 up to 39% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 48 Series 4" Signature™ Series with 42 RT Optional Mounting Plate - Rigid Caster

RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!

  • WIDTH INCHES 2
  • HEIGHT INCHES 5-5/8
  • CAPACITY LBS 400
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Gray Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Ball
  • BOLT SPACING INCHES 2-7/16" x 4-15/16"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 48-SWB-0420-R-42RT
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2
  • PACKAGE QUANTITY 1
  • PLATE SIZE 6-1/2" x 4-1/2"
  • SERIES Freedom 48
  • STYLE 42RT Optional Mounting Plate
  • WEIGHT LBS 5.9
  • WHEEL CONSTRUCTION Rubber on Nylon
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" Signature™ Series Rigid Caster with Optional Mounting Plate

RWM Casters 4" Signature™ Series Rigid Caster with Optional Mounting Plate

Item #: WBB1103073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant