Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nordic Plow

Model # :WBB2399017

MPN #: NP49SE

Nordic Plow 49"W x 19-1/2"H Snow Plow For Zero Turn Mowers - Universal Mount

Product Description
Nordic Plow's 49" Zero Turn Mower Plow, features our patented lightweight rounded edge blade, which is made of a proprietary PC/ABS composite material, and includes all parts necessary to mount the unit to your vehicle. In contrast to a steel, sharp edge plow, our rounded edge allows the blade to glide over difficult surfaces such as stone, paver bricks, gravel, turf and sidewalk cracks. The Nordic Plow can be used year round to clear snow, yard waste, sand, or any other material you need to move. Our new and improved design includes spring reflex action, so if the load is too heavy for your vehicle to handle, the blade will spring forward to warn you of the excessive weight. The spring action guards against damaging the plow and your expensive machine.

Made in the USA

PRICE
$1,599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width12 in
Height19-1/2 in
Weight115 lbs

Product Details

Assembly RequiredYes
StyleMower Plow
TypeUniversal Mount
MaterialSteel/PC/ABS Plastic
ColorBlack
Manufacturers Part NumberNP49SE
BrandNordic Plow

Warranty

Warranty1 yr