Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3787586

MPN #: SPB-P-72

Vestil™ Steel Snow Plow Fork Mounted Push Box, 54-3/8"L x 77"W x 26-13/16"H , Blue/Yellow

Product Description
Unique design attaches to fork truck forks. Pass through fork tubes keep weight back towards fork truck mast. Locking pins secure snow plow to forks for safety. The steel construction has a brightly colored baked-in powder-coated finish for added toughness and clear visibility. The attached sides contain the snow in a direct manner for time and safety efficiency.

Features:
  • Provides uniform pushing capabilities
  • Simple connection to pushing device
  • Sleek design for compact storage
  • Center spring enabled maneuverability


PRICE
$3,545.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-3/8 in
Width77 in
Height26-13/16 in
Weight681 lbs

Product Details

Assembly RequiredYes
StyleSnow Plow
TypeFork Truck Snow Plow
MaterialSteel
ColorBlue/Yellow
Manufacturers Part NumberSPB-P-72
BrandVestil

Warranty

Warranty90 Days