Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SnowEx

Model # :WBB2330513

MPN #: SS-4000

SnowEx SS-4000 Walk Behind Snowplow with Rotary Broom Sweeper

Product Description
The SnowEx® SS-4000 may look like a standard rotary broom, but it packs a powerful punch as it clears long sidewalks and large surfaces in extreme winter weather. Gas Powered by Honda® Engine. The combination sweeper/snowplow is loaded with user-friendly features, including a centrally driven broom that can work against curbs, walls and other obstacles from either the right or left side. Easily vary travel speed and direction with the unit's multifunction controls. The drive system features three forward gears and a reverse gear. Maneuvering is made simple thanks to a seven-position height adjustment for handlebars, active assisted steering, and a freewheel feature for 360-degree turning. Polar Trec tires on steel wheels offer enhanced traction in harsh winter conditions. A floating pivotal broom head has five angle settings to adjust the trajectory of snow and other materials. Brush rotation speed is adjustable, and down pressure can be increased or decreased by raising or lowering a pneumatic support wheel. Broom is comprised of large 16-inch diameter bristles that clear a width of 40 inches. Comes with a snow plow blade attachment as an added accessory that can clear a width of 40 inches.

PRICE
$6,527.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40 in
Depth80 in
Height42-1/2 in
Weight238 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredYes
PowerGas
TypeRotary Broom Sweeper
ColorYellow
ControlMultifunction Control
MaterialPoly/Steel
Manufacturers Part NumberSS-4000
BrandSnowEx

Warranty

Warranty2 yr