ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256
Write a Review
|
Questions & Answers (0)
Product Description
120/277V Clamp-On Circuit Breaker Lockout fits circuit breakers 9/16'' W x 3/8'' L. Durable polypropylene and nylon construction.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Width | 1 in |
| Height | 2 in |
| Size | 1.5 x 1.25 x 2 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Breaker Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Circuit Breakers 9/16 W X 3/8 L |
| Material | Plastic |
| Description | 120/277V Clamp-On Breaker Lockout-cleat |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |